1.5 gpm Showerhead in Polished Chrome
Odin 1.5 gpm Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Odin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 5-19/50 in
- Length:
- 10 in
- Material:
- Plastic
- Maximum Height:
- 5-19/50 in
- Product Type:
- Faucet
- Shape:
- Round
- Shower Arm Reach:
- 10 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.05 lb
- Width:
- 6-3/4 in