This product requires certification to purchase.

3/8 in. Compression Cross Straight Supply Stop Valve in Brilliance® Luxe Gold®

Brizo

Odin 3/8 in. Compression Cross Straight Supply Stop Valve in Brilliance® Luxe Gold®

  • Fast #
  • Part #DBT021204GL
  • Item #10002376
  • Manufacturer Part #BT021204-GL
4.4 out of 5 Customer Rating
Brand image
Brizo

Odin 3/8 in. Compression Cross Straight Supply Stop Valve in Brilliance® Luxe Gold®

  • Fast #
  • Part #DBT021204GL
  • Item #10002376
  • Manufacturer Part #BT021204-GL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass construction
  • 1/4 turn stainless steel ball valve
  • 3/8" OD compression outlet connection
  • Includes wall escutcheon and 5" supply tube cover
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Height
2-3/4 in
Valve Size
3/8 in
Weight
0.882 lb
Width
7-63/100 in
Characteristics & Features
Collection
Odin
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Handle Material
Brass
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Valve Body Material
Brass
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Type
Straight Supply Stop Valve
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Origin
Global
UPC
195205044079