1-5/16 in. Zinc Knob in Luxe Gold

You last purchased this on
 
Brizo

Odin® 1-5/16 in. Zinc Knob in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® 1-5/16 in. Zinc Knob in Luxe Gold

  • Fast #
  • Part #D699275GL
  • Item #7716716
  • Manufacturer Part #699275-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • All metal construction
  • Finishes match full Odin™ suite
  • Mounting hardware (8-32 UNC screw) included with product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
1-1/2 in
GSA Approved:
No
Hardware Type:
Cabinet Knob
Height:
1-5/16 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
1-31/100 in
NSF Certified:
No
Shape:
Round
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
UL Listed:
No
Weight:
0.155 lb
Width:
1-5/16 in