This product requires certification to purchase.

Metal Handle in Matte Black

Brizo

Odin® Metal Handle in Matte Black

  • Fast #
  • Part #DHX75P75BL
  • Item #9258664
  • Manufacturer Part #HX75P75-BL
4.7 out of 5 Customer Rating
Brand image
Brizo

Odin® Metal Handle in Matte Black

  • Fast #
  • Part #DHX75P75BL
  • Item #9258664
  • Manufacturer Part #HX75P75-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 792
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pressure balance valve and diverter trim handle kit
  • Includes 2 handles
  • Handles are ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Escutcheon Height
5-13/100 in
Escutcheon Width
2-1/4 in
Height
5-13/100 in
Width
2-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Odin®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Two Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Product Type
Valve Trim
UPC
034449960908