Pressure Balancing Valve Trim in Polished Chrome (Handles Sold Separately)
Odin® Pressure Balancing Valve Trim in Polished Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Single function pressure balance cartridge
- Cartridges ship with trim
- Valve handle adjusts temperature
- Red/Blue temperature markings
- Diverter has three individual positions and three shared positions
- For three individual positions, no shared positions, order RP72124
- 1/2 in universal inlets/outlets
- For use with MultiChoice® universal integrated shower diverter rough
- RP100160 extension kit extends rough installation up to 1 in, must order finish to match trim
- Must order handles separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2 in
- Diameter:
- 6-5/8 in
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Connection:
- Universal
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 6-63/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-63/100 in