Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product has been replaced by

Brizo Chrome Two Handle Roman Tub Faucet (Trim Only)
Brizo Roman Tub Faucet with Handshower in Chrome (Handle Sold Separately)
Manufacturer Part #T67475-PCLHP
You last purchased this on
 
Brizo

Odin Two Handle Roman Tub Faucet in Polished Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Chrome Two Handle Roman Tub Faucet (Trim Only)
Brizo Roman Tub Faucet with Handshower in Chrome (Handle Sold Separately)
Manufacturer Part #T67475-PCLHP
Brizo

Odin Two Handle Roman Tub Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #DT67475PC
  • Item #4436088
  • Manufacturer Part #T67475-PC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4-hole installation
  • Accommodates up to 2 3/4" deck thickness
  • Slip-on spout
  • Trim only, must order rough R64707 separately
  • 60" - 82" stretchable, finished metal hose
  • Includes single function H2Okinetic® handshower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
11-4/25 in
Faucet Center Size:
9 in - 16 in
Faucet Connection:
Copper
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
11-18/25 in
Material:
Brass
Maximum Height:
11-18/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Type:
Slip On
Trim Only:
Yes
Tub Spout Reach:
9 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
8.8 lb