Brizo

Odin™ Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

Part #DT60P075GL  |  Manufacturer Part #T60P075-GL

Color/Finish: Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • RP81665 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Odin™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass, Metal

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Scald Guard: No

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 2.906