Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold

You last purchased this on
 
Brizo

Odin® Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold

  • Fast #
  • Part #D65675LFGL
  • Item #7776280
  • Manufacturer Part #65675LF-GL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • TempIQ™ temperature control technology (features • electronic thermostatic valve • temperature sensing LED display • high temperature limit stop)
  • Pivoting handle motion
  • SmartTouchPlus® Technology with TempID™ - touch or hands-free water activation with temperature indicating LED light
  • 1.2 gpm models available using an ECO suffix
  • Includes optional base that must be used with metal sinks
  • Accommodates up to 2-1/2 in. deck thickness with base, 3 in. without base
  • 1-hole installation
  • Spout features hidden water-efficient, laminar flow aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
ASSE Standards:
ASSE 1070
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Drain Included:
No
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
9-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Solenoid
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Height:
8-5/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Pressure - High:
60
Spout Height:
6 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Valve Type:
Solenoid Valve
Vandal Resistant:
No
WaterSense Labeled:
Yes