Single Handle Sensor Bathroom Sink Faucet in Brushed Nickel
Odin® Single Handle Sensor Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TempIQ™ Temperature Control Technology (features • Electronic Thermostatic Valve • Temperature Sensing LED Display • High Temperature Limit Stop)
- Pivoting handle motion
- SmartTouchPlus® Technology with TempID™ - touch or hands-free water activation with temperature indicating LED light
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available. (NOTE: In order for faucet to function as intended, must use plastic tail piece included with the drain)
- Includes optional base that must be used with metal sinks
- Accommodates up to 2 1/2" deck thickness with base, 3" without base
- 1-hole installation
- Spout features hidden water-efficient, laminar flow aerator
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-41/100 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-63/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 9-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-13/100 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Rigid
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.98 lb