This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Luxe Gold

Brizo

Odin® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66673GL
  • Item #9258648
  • Manufacturer Part #T66673-GL
3.9 out of 5 Customer Rating
Brand image
Brizo

Odin® Single Handle Volume Control Valve Trim in Luxe Gold

  • Fast #
  • Part #DT66673GL
  • Item #9258648
  • Manufacturer Part #T66673-GL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Volume control is required for every outlet and every set of body sprays
  • Volume control has a recommended working pressure of 40-80 psi
  • Rough accommodates installation depths of 2-1/8 in to 2-3/4 in
  • RP100304 extends installation depth up to 3-1/4 in
  • Must order rough separately
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
2-3/16 in
Escutcheon Width
2-3/16 in
Height
4-31/100 in
Width
4-31/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Odin®
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Luxe Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449963596