Thermostatic Mixing Valve Trim and Cartridge in Brilliance Brushed Nickel

This product has been replaced by

Brizo Brilliance® Brushed Nickel No Handle Bathtub & Shower Faucet (Trim Only)
Brizo Thermostatic Valve Trim in Brilliance® Brushed Nickel (Handle Sold Separately)
Manufacturer Part #T66T075-BNLHP
You last purchased this on
 
Brizo

Odin Thermostatic Mixing Valve Trim and Cartridge in Brilliance Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Brilliance® Brushed Nickel No Handle Bathtub & Shower Faucet (Trim Only)
Brizo Thermostatic Valve Trim in Brilliance® Brushed Nickel (Handle Sold Separately)
Manufacturer Part #T66T075-BNLHP
Brizo

Odin Thermostatic Mixing Valve Trim and Cartridge in Brilliance Brushed Nickel

  • Fast #
  • Part #DT66T075BN
  • Item #4436103
  • Manufacturer Part #T66T075-BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY
  • Thermostatic cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Odin
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-14/25 in
Faucet Height:
7-1/2 in
Faucet Type:
Tub and Shower Faucet
Flow Rate:
12 gpm
Handle Type:
Lever
Height:
7-3/4 in
Installation Type:
Wall Mount
Material:
Zinc
Maximum Height:
7-3/4 in
Number of Handles:
Single Handle
Pressure - High:
80
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Weight:
4.35 lb
Width:
7-1/2 in