Odin Trip Lever in Chrome

Part #D696275PC  |  Item #4435862  |  Manufacturer Part #696275-PC

$61.20 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Odin

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-1/4 in

Handle Material: Zinc

Height: 3-13/100 in

IAPMO Listed: No

Length: 3-1/8 in

Material: Zinc

Maximum Height: 3-13/100 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.515