Two Handle Roman Tub Faucet in Matte Black Trim Only

This product has been replaced by

Roman Tub Faucet in Matte Black (Trim Only)
Brizo Roman Tub Faucet in Matte Black (Handle Sold Separately)
Manufacturer Part #T67375-BLLHP
You last purchased this on
 
Brizo

Jason Wu Two Handle Roman Tub Faucet in Matte Black Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Roman Tub Faucet in Matte Black (Trim Only)
Brizo Roman Tub Faucet in Matte Black (Handle Sold Separately)
Manufacturer Part #T67375-BLLHP
Brizo

Jason Wu Two Handle Roman Tub Faucet in Matte Black Trim Only

  • Fast #
  • Part #DT67375BL
  • Item #4435952
  • Manufacturer Part #T67375-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim Only (Must Order Rough R62707)
  • Slip-on spout with metal handles
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Jason Wu
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-3/50 in
Faucet Center Size:
9 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
20 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
11-1/2 in
Material:
Brass
Maximum Height:
11-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No
Weight:
7.875 lb