Two Handle Wall Mount Filler in Polished Chrome
This product has been replaced by
Manufacturer Part #T70475-PCLHP
Odin® Two Handle Wall Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- High flow ceramic control valves
- 3-hole wall mount installation
- RP92777 extension kit extends rough up to 1 3/4"
- MUST ORDER ROUGH SEPARATELY
- Tub drain not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 12-1/8 in
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2 in
- IAPMO Listed -:
- No
- Maximum Height:
- 3 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 7.626 lb
- Width:
- 14-1/8 in