Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Gold
This product has been replaced by
Manufacturer Part #T65875LF-GLLHP
Odin Two Handle Widespread Bathroom Sink Faucet in Brilliance Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- 8 1/2" spout length; adjustable rough (2 1/8" - 3 1/4")
- Spout features hidden water-efficient, laminar flow aerator
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- Rough and trim included
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Odin
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 8-21/25 in
- Drain Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes
- Weight:
- 6.862 lb