• Cart

DESCRIPTION

  • 2 1/8" diameter push button drain
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Less overflow holes-for use with lavatory sinks less overflow

Brizo Pop-Up Drain (Less Overflow)

DRP81627

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
GSA Approved
No
Height
8-3/32 in
IAPMO Listed
No
Length
8-3/32 in
Material
Brass
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
$64.74
EACH
  • QUANTITY