Preparation Flange and Basket Strainer in Brilliance Polished Nickel
This product has been replaced by
Manufacturer Part #72011-SS
Preparation Flange and Basket Strainer in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-7/8" diameter brass flange
- Drop-in basket with lift handle for ease of use
- For bar/prep sink applications
- Solid brass construction ensures quality and reliability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-22/25 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 2 in
- Type:
- Accessory
- Weight:
- 0.545 lb