DESCRIPTION
- For use with MultiChoice Universal rough
- Handle adjusts temperature
- Metal lever handle
- RP81665 extension kit extends rough installation up to 1 3/4"
- Single function 5 1?4" raincan showerhead, 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- Single-function pressure balance cartridge
Brizo Vesi® Pressure Balance Shower Trim (Trim Only)
DT60P240BN
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Collection
- Vesi®
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Flow Rate
- 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Showerhead Function
- Single
- Trim Only
- Yes
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday