DESCRIPTION

  • For use with MultiChoice® universal rough valve body
  • Handle adjusts temperature
  • Metal lever handles
  • Single function 5-1/4" showerhead, 2.0 gpm at 80 psi
  • Single function pressure balance cartridge

Brizo RSVP® Pressure Balance Shower Trim with Single Lever Handle

DT60P290

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Multi
Spout Reach
7-1/2 in
Spray Type
Full, Pulsating
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$341.96
EACH
  • QUANTITY