DESCRIPTION

  • Extends rough installation up to 1-3/4"
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Metal lever handle
  • Showerhead diameter: 5-3/8"
  • Single function

Brizo Loki® Pressure Balance Shower with Single Lever Handle (Trim Only)

DT60P220

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Loki®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$322.04
EACH
  • QUANTITY