Providence Two Handle Roman Tub Faucet in Venetian Bronze

Part #D6720RBLHP  |  Item #1564350  |  Manufacturer Part #6720-RBLHP

Call for Pricing

Color/Finish: Venetian Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-hole installation
  • Accommodates up to 1 1/4" deck thickness
  • Ceramic cartridge
  • For additional 1" mounting aids, order RP18504
  • Rough and trim included
  • MUST ORDER HANDLES SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Providence

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 10-81/100 in

Faucet Connection: Solder

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 18 gpm

Handle Material: Brass

Height: 8-1/4 in

Material: Brass

Maximum Height: 8-1/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/4 in

Spout Type: High Arc

Trim Only: No

Tub Spout Reach: 9 in

WaterSense Labeled: No

Weight: 8.734