Brizo
Push-Button Lavatory Drain in Polished Chrome (Less Overflow)
Part #DRP81627PC | Item #7212021 | Manufacturer Part #RP81627PC
How to get it:
Product Details
- 2 1/8” diameter push button drain
- Less overflow holes-for use with lavatory sinks less overflow
- Fits sinks with standard 1 5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
CARB OTC LEED Compliant: No
CSA Certified: Yes
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 2-3/4 in
GSA Approved: No
Height: 7-11/25 in
Material: Brass
Maximum Height: 7-11/25 in
NSF Certified: No
Overflow Included Yes or No: No
Pedestal Only - FEI: No
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Strainer Diameter: 2-1/8 in
Tailpiece Length: 5-9/32 in
Tailpiece Style: Straight
Vessel Only - FEI: No
Weight: 0.974