Brizo

2-3/4 x 3-39/64 in. Bathroom Sink Drain in Brushed Nickel

Part #DRP72414  |  Manufacturer Part #RP72414BN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 3/4" diameter push button drain
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Specifications

ADA Compliant: No

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-18/25 in

Handle Material: Brass

Height: 7-3/50 in

Material: Brass

Maximum Height: 7-3/50 in

Overflow Included Yes or No: Yes

Side Spray: No

Strainer Diameter: 2-3/4 in

Tailpiece Length: 3-39/64 in

Tailpiece Style: Straight

Type: Faucet

WaterSense Labeled: No

Weight: 1.02