Push Pop-Up Drain in Brilliance Polished Nickel (Less Overflow)
Push Pop-Up Drain in Brilliance Polished Nickel (Less Overflow)
Frequently Purchased Together
Product Details
- Less overflow holes-for use with lavatory sinks less overflow
- Fits sinks with standard 1 5/8" drain hole size
- 2 1/8” diameter push button drain
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Grid Drain Material:
- Brass
- Height:
- 7-11/25 in
- Maximum Height:
- 7-11/25 in
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 5-9/32 in
- Tailpiece Style:
- Straight
- Vessel Only:
- No
- Weight:
- 0.97 lb