1/2 in. 6-Function 3-Port Diverter Rough-In Valve Body
Quiessence® 1/2 in. 6-Function 3-Port Diverter Rough-In Valve Body
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three individual positions, three shared positions
- Three port six function diverter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Quiessence®
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve