Single Handle Roman Tub Faucet in Brushed Nickel
Quiessence® Single Handle Roman Tub Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- Handshower flows 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- 3-hole installation
- Rough and trim included
- Wenge and maple wood accents included
- 60" - 82" stretchable, finished metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Quiessence®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-81/100 in
- Faucet Center Size:
- 5 in - 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Maximum Height:
- 9 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Pressure - High:
- 80
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 7 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 12.82 lb