DESCRIPTION

  • Spout features water-efficient aerator
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Single lever handle with red and blue indicators
  • Wenge and maple wood handle accents sold separately
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

Brizo Quiessence® Single Handle Bathroom Sink Faucet in Brushed Nickel

D65014LFBN

Manufacturer Part #: 65014LF-BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Brand Model Compatibility
Brizo
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Quiessence®
Depth
6-4/25 in
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
7-19/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Height
7-19/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-19/100 in
Spout Swivel
120°
Spout Type
Fixed
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
5.6

Print