Quiessence Tub Spout Assembly in Luxe Gold

Part #DRP54874GL  |  Item #7717130  |  Manufacturer Part #RP54874GL

$151.20 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Quiessence

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

End Connection 1: CWT

End Connections: CWT

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-47/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/2 in

Material: Zinc

Maximum Height: 2-47/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Reach: 5-3/16 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 2.2