• Cart

DESCRIPTION

Brizo Coltello™ Replacement Handle Cap Button and Set Screw

DRP84353

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Brand Model Compatibility
Brizo 63096LF and 64096LF Coltello™ Kitchen Faucets
CARB OTC LEED Compliant
No
Collection
Coltello™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
Type
Handle Assembly
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY