DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

Brizo Virage® Robe Hook

D693530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Virage®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-13/16 in
Height
3-29/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-1/2 in
Material
Zinc
Width
2-1/2 in

Starting at
$63.08
EACH
  • QUANTITY