This product requires certification to purchase.

Brizo Roccesco: Pressure Balance Valve Only Trim - Less Handle

Brizo

Roccesco Brizo Roccesco: Pressure Balance Valve Only Trim - Less Handle

  • Fast #
  • Part #DT60P0110PCLHP
  • Item #14314581
  • Manufacturer Part #T60P0110-PCLHP
3.2 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Pressure Balance Valve Only Trim - Less Handle

  • Fast #
  • Part #DT60P0110PCLHP
  • Item #14314581
  • Manufacturer Part #T60P0110-PCLHP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-function pressure balance cartridge maintains consistent water temperature to help prevent sudden changes during use
  • Compatible with MultiChoice® Universal rough, allowing easy upgrades to your shower experience or trim style without having to go behind the wall or re-plumb
  • Handle adjusts water temperature for precise control, ensuring a comfortable shower experience
  • Graphics indicate hot/cold temperature adjustment
  • Crafted from solid brass for long-lasting durability and performance
  • RP81665 extension kit extends rough installation up to 1 3/4", offering added flexibility for deeper wall installations
  • Rough sold separately-required to complete installation
  • Handle sold separately-required to complete installation
  • Requires Certification
Dimensions & Measurements
Depth
3-13/100 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
7 in
Length
7 in
Width
7 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Roccesco
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
Type
DT60P0110PCLHP
UPC
195205167556