This product requires certification to purchase.

Brizo Roccesco: Pressure Balance Valve Trim Lever Handle Kit

Brizo

Roccesco Brizo Roccesco: Pressure Balance Valve Trim Lever Handle Kit

  • Fast #
  • Part #DHL60P110BNX
  • Item #14314749
  • Manufacturer Part #HL60P110-BNX
3.8 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Pressure Balance Valve Trim Lever Handle Kit

  • Fast #
  • Part #DHL60P110BNX
  • Item #14314749
  • Manufacturer Part #HL60P110-BNX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles ensure accessibility per ADA guidelines
  • Model number = one handle
  • Constructed from zinc
  • Coordinates with products from the Roccesco line
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-63/100 in
Width
2-1/4 in
Characteristics & Features
Collection
Roccesco
Color Finish Name
Brilliance Black Onyx
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Brizo
Origin
Global
Type
DHL60P110BNX
UPC
195205166030