This product requires certification to purchase.

Brizo Roccesco: Sensori Thermostatic Valve Trim - Less Handle

Brizo

Roccesco Brizo Roccesco: Sensori Thermostatic Valve Trim - Less Handle

  • Fast #
  • Part #DT66T0110BNXLHP
  • Item #14314803
  • Manufacturer Part #T66T0110-BNXLHP
3.9 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: Sensori Thermostatic Valve Trim - Less Handle

  • Fast #
  • Part #DT66T0110BNXLHP
  • Item #14314803
  • Manufacturer Part #T66T0110-BNXLHP
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermostatic cartridge ships with trim for complete, ready-to-install functionality
  • Handle controls temperature only; must be used with one or more Sensori® volume controls
  • RP72604 extension kit extends rough installation up to 1 3/4", offering added flexibility for varied wall depths
  • Handle sold separately-required to complete installation
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Made in America
  • Requires Certification
Dimensions & Measurements
Depth
3-13/100 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
7 in
Length
7 in
Width
7 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Roccesco
Color Finish Name
Brilliance Black Onyx
Faucet Mount
Wall Mount
Handle Material
Zinc
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
Type
DT66T0110BNXLHP
UPC
195205167570