This product requires certification to purchase.

Brizo Roccesco: TempAssure Thermostatic Valve Only Trim - Less Handles

Brizo

Roccesco Brizo Roccesco: TempAssure Thermostatic Valve Only Trim - Less Handles

  • Fast #
  • Part #DT600110BLLHP
  • Item #14314833
  • Manufacturer Part #T600110-BLLHP
3.2 out of 5 Customer Rating
Brand image
Brizo

Roccesco Brizo Roccesco: TempAssure Thermostatic Valve Only Trim - Less Handles

  • Fast #
  • Part #DT600110BLLHP
  • Item #14314833
  • Manufacturer Part #T600110-BLLHP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TempAssure® Thermostatic valve cartridge
  • Compatible with MultiChoice® Universal rough, allowing easy upgrades to your shower experience or trim style without having to go behind the wall or re-plumb
  • Two handles for independent volume and temperature control allow you to set the precise desired temperature and return to it for each shower
  • Graphics indicate hot/cold temperature adjustment
  • RP74785 extension kit extends rough installation depth up to 1 3/4", providing added flexibility for thicker wall applications
  • Rough sold separately-required to complete installation
  • Handles sold separately-required to complete installation
  • Requires Certification
Dimensions & Measurements
Depth
4-19/50 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Height
7 in
Length
7 in
Width
7 in
Included Components
Handle Included
No
Characteristics & Features
Collection
Roccesco
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
Yes
Tub Spout Type
Non-diverter
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
No
Application
Residential
Product Type
Valve Trim
Type
DT600110BLLHP
UPC
195205167488