• Cart

Brizo Litze™ Roman Tub Faucet with Hand Shower (Less Handle) DT67435LHP

DESCRIPTION

  • 4-hole installation
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Includes single function H2Okinetic handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • MUST ORDER HANDLES SEPARATELY
  • Trim only, must order rough R64707 separately

Brizo Litze™ Roman Tub Faucet with Hand Shower (Less Handle)

DT67435LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
9 in - 16 in
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Height
9-3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-3/8 in
Spout Reach
9-11/16 in
Spout Type
Diverter, Rigid Slip On
Trim Only
Yes
Type
DT67435NKLHP
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY