DESCRIPTION

  • 1/2" connections
  • ASME A112.18.1, CSA B125.1
  • Faucet center size: 8" - 16"
  • For two-handle roman tub faucets with handshower
  • Max deck thickness: 2 1/2"
  • Trim kit sold separately

Brizo Vesi® Roman Tub Rough

DR62707

Number of Handles:

Two Handle

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Vesi®
Faucet Mount
Deck Mount
IAPMO Listed
Yes
Material
Brass
Number of Handles
Two Handle
Type
Hot & Cold
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$136.12
EACH
  • QUANTITY