*CVR* ROOK: TWO-HDL TUB FILL TRIM KIT W/ CRS HDLS
Rook® *CVR* ROOK: TWO-HDL TUB FILL TRIM KIT W/ CRS HDLS
Product Details
Product Details
- 8 1/4” spout reach (deck & floor mount), 10 5/8” spout reach (wall mount)
- Cross handles
- Bi-directional diverter lever handle
- 60"- 82” stretchable, finished metal hose
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- Brand Model Compatibility:
- Brizo
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 9-19/50 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 10-13/100 in
- Installation Type:
- Floor Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 5-5/16 in
- Spout Type:
- Rigid Slip-On Diverter
- Spray Type:
- H2Okinetic®, Massaging
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes