2-3/4 in. Cabinet Knob in Luxe Gold
Rook® 2-3/4 in. Cabinet Knob in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-3/4 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/4 in
- Material:
- Zinc
- Style:
- Traditional
- Width:
- 2-3/16 in