Rook 6-Setting Diverter Valve Trim in Polished Chrome

Part #DT75661PC  |  Item #7212217  |  Manufacturer Part #T75661-PC

$572.40 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Rook

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-1/4 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Diverter Valve

Handle Material: Metal

Handle Type: Lever

Height: 8 in

Installation Type: Wall Mount

Material: Metal

Maximum Height: 8 in

Number of Handles: Single Handle

Side Spray: No

Sink Material: Metal

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No

Weight: 4.216

Width: 7 in