Brass Flange in Polished Gold
This product has been replaced by
Manufacturer Part #69052-PG
Rook® Brass Flange in Polished Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass strainer and basket
- Top-mount flange installation for 3.5" sink openings
- Polypropylene drain housing
- 1 1/2" x 11 1/2" NPSM threads
- 4 1/2" diameter brass flange
Documents
Specifications
- Application:
- Residential
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Diameter:
- 4-1/2 in
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Flange
- Height:
- 3 in
- Material:
- Brass
- Smart Home Enabled:
- No