1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Polished Gold
Rook® 1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Polished Gold
Frequently Purchased Together
Product Details
- 4-1/2 in. diameter brass flange
Documents
Specifications
- Application:
- Residential
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Diameter:
- 4-1/2 in
- Height:
- 1-11/16 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-11/16 in x 4-1/2 in
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 0.47 lb