Multi Function Hand Shower in Venetian Bronze

You last purchased this on
 
Brizo

Rook® Multi Function Hand Shower in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D88761RB
  • Item #7006283
  • Manufacturer Part #88761-RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-function handshower: H2Okinetic® spray, massage spray and pause
  • 26 3/4" long slide bar
  • H2Okinetic® Technology with self-cleaning spray holes
  • Slidebar with integrated hose connection
  • 60" - 82" stretchable finished metal hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
5-14/25 in
EPA Compliant:
Yes
Faucet Connection:
NPSM, NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Hand Shower Diameter:
3 in
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
30 in
Hose Included:
Yes
Hose Length:
82 in
Length:
28-1/4 in
Maximum Height:
30 in
Pause Control:
Yes
Pressure - High:
80
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Massage, Pause
Supply Lines Included:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
6.858 lb