Rook® Single Handle Centerset Bathroom Sink Faucet in Venetian Bronze

Part #D65060LFRB  |  Item #7006104  |  Manufacturer Part #65060LF-RB

$600.48 EACH

Color/Finish: Venetian Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout features hidden water-efficient, laminar flow aerator
  • 1-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • 1.2 gpm models available using an ECO suffix

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset/Minispread, Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Rook®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 7-69/100 in

Drain Included: Yes

EPA Compliant: Yes

EcoLogo Certified: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 6-19/100 in

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 3-1/2 in

Maximum Height: 6-19/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-1/16 in

Spout Reach: 5-3/4 in

Spout Type: Fixed

Style: Traditional

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 4.4

Width: 2-5/8 in