Single Handle Lever Floor Mount Filler in Luxe Gold
Rook® Single Handle Lever Floor Mount Filler in Luxe Gold
Package Quantity Info:
EA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floor mounted 1-hole installation
- Solid brass construction
- Channel spout
- 60" - 82" stretchable finished metal hose
- Indexing handshower holder
- Auto resetting diverter
- Single lever handle with hot and cold indicators
- High flow ceramic mixing cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- EPA Compliant:
- Yes
- Faucet Height:
- 38-5/16 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Maximum Height:
- 38-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 80
- Spout Height:
- 34-7/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-13/16 in
- WaterSense Labeled:
- Yes
- Weight:
- 35.46 lb
- Width:
- 9-3/16 in