Single Handle Vessel Filler Bathroom Sink Faucet in Luxe Nickel

You last purchased this on
 
Brizo

Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Single Handle Vessel Filler Bathroom Sink Faucet in Luxe Nickel

  • Fast #
  • Part #D65461LFNK
  • Item #7006088
  • Manufacturer Part #65461LF-NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Channel spout
  • Technical specifications, installation and design files are comprehensive for all flow rates
  • See current price book for ordering details
  • 1.2 gpm models available using an ECO suffix
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Depth:
6-69/100 in
Drain Included:
No
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
12-63/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Style:
Traditional
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
4.54 lb