Brizo

Rook™ Thermostatic Valve Trim with Single Cross Handle in Polished Chrome

Part #DT66T061  |  Manufacturer Part #T66T061-PC

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120° F
  • MUST ORDER ROUGH SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Rook™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-13/100 in

Faucet Height: 7 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 12 gpm

Handle Material: Brass

Handle Type: Cross

Height: 2 in

High Pressure: 80

Installation Type: Wall Mount

Material: Brass

Maximum Height: 7 in

Number of Handles: Single Handle

Side Spray: No

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Type: Faucet

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 2.72

Width: 7 in