Thermostatic Valve Trim with Single Cross Handle in Venetian Bronze (Less Valve)
Rook Thermostatic Valve Trim with Single Cross Handle in Venetian Bronze (Less Valve)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop - 120° F
- MUST ORDER ROUGH SEPARATELY
- Thermostatic cartridge ships with trim
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 4-13/100 in
- Faucet Height:
- 7 in
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 12 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Maximum Height:
- 7 in
- Number of Handles:
- Single Handle
- Pressure - High:
- 80
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Weight:
- 2.72 lb