Left-Hand Trip Lever in Luxe Nickel
Rook® Left-Hand Trip Lever in Luxe Nickel
Frequently Purchased Together
Product Details
- Coordinates seamlessly with other products from Brizo's Rook collection
- Tank lever can be mounted on front or left side of toilet tank
- Covered under Brizo's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 1-63/100 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Side Mount
- Length:
- 10-1/8 in
- Material:
- Plastic
- Maximum Height:
- 3-3/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.514 lb
- Width:
- 5-1/8 in