Wall Mount Pot Filler in Stainless

You last purchased this on
 
Brizo

Rook® Wall Mount Pot Filler in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Wall Mount Pot Filler in Stainless

  • Fast #
  • Part #D62874LFSS
  • Item #7958127
  • Manufacturer Part #62874LF-SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-hole installation
  • Cold water only
  • Two handle wall mount
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Rook®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Pot Filler
Faucet Valve Type:
Ceramic Disc, Washerless
Flow Rate:
4.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
22-19/50 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Pressure - High:
60
Spout Height:
1-1/2 in
Spout Reach:
22-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
No