Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Brizo

Rook Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #D695061PC
  • Item #7006065
  • Manufacturer Part #695061-PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Rook
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
3-1/2 in
Height:
2-31/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-9/16 in
Material:
Zinc
Maximum Height:
2-31/100 in
Mount Type:
Wall
Pivoting:
No
Projection:
3-1/2 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.99 lb